Abbotsford
SIEHNC263

SIEMENS HNC263 SIEMENS 200% Neutral Kit

Price $428.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNC263

Description

200 PERCENT; SWITCH CURRENT RATING 60/100 AMPERE; WIRE SIZE (2) 14 TO 1/0 AWG; USED ON HEAVY DUTY SAFETY SWITCH

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Neutral Kit Type 200%
Size (2) 14 AWG-1/0 AWG Standards CSA Certified
Application For 100 A Type VBII Low Voltage Circuit Protection Heavy Duty Safety Switch UPC 783643242357

Packages

1 - UNIT - 1