Abbotsford
GOUA6Y62B

MERSEN A6Y6-2B 6A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

Price $92.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6Y6-2B

Description

500V 6A MIDGET TD FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Special Purpose Midget Fuse
Type Fast Acting Voltage Rating 600 V
Amperage Rating 6 A Interrupt Rating 200 kA
Dimensions 1-1/2 x 13/32 in UPC 782001901295

Packages

10 - UNIT - (10)