MERSEN A6Y8-1 8A 600V Mersen A6Y Series Form 600 Special Purpose Fuse
Description
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Fuse |
| Type | Special Purpose | Voltage Rating | 500 V |
| Amperage Rating | 8 A | Interrupt Rating | 200 kA |
| Mounting Type | Clip | Terminal Connection | Ferrule |
| Contact Material | Tin-Plated Copper | Construction | GMG |
| Temperature Rating | 80 °C | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
| UPC | 782001902346 |
Packages
| 10 - UNIT - (10) |