Description
The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
| Type | North American Power Fuses | Voltage Rating | 600 VAC |
| Amperage Rating | 2 A | Interrupt Rating | 100 kA |
| Fuse Class | Class G | Mounting Type | Clip |
| Terminal Connection | Ferrule | Construction | Fiberglass |
| Standards | UL 2485, CSA File Number E2137, CSA C22.2 No. 248.5, RoHS Compliant | Application | For Lighting, Heating, Appliances |
| UPC | 782001905071 |
Packages
| 4 - UNIT - (4) |