
MERSEN ATMR1/4 1/4A 600V Amp-Trap® ATMR Class CC Fast Acting Fuse
Description
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 0.25 A | Interrupt Rating | 200 kA |
Fuse Class | Class CC | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Construction | Fiberglass | Standards | UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant |
Application | For Control Circuits, Lighting, General Loads | UPC | 782001903398 |
Packages
10 - UNIT - (10) |