Abbotsford
GOUHSJ125

MERSEN HSJ125 125A 600V Mersen HSJ Series Class J High Speed Fuse

Price $373.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:HSJ125

Description

The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 125 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Blade Standards UL 2488, CSA File Number E2317, CSA C22.2 No. 248.8
Application For Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft Starters, Solid State Relays UPC 782001329617

Packages

1 - UNIT - 1