Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
| Type | North American, Renewable, Fast-Acting | Voltage Rating | 250 VAC |
| Amperage Rating | 30 A | Interrupt Rating | 10 kA |
| Fuse Class | Class H | Mounting Type | Clip |
| Terminal Connection | Ferrule | Contact Material | Brass |
| Construction | Rugged | Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 |
| Application | General Purpose Loads Where Short-Circuit Currents Are 10000 A or Less | UPC | 068938720131 |
Packages
| 10 - UNIT - (10) |