Description
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. The fuse catalog number with the suffix "ID" instantly identifies itself upon opening by showing a discoloration of its glass body. Guesswork and time consuming circuit testing are eliminated. This unique design offers the same quality performance characteristics as the standard 3AG Slo-Blo® Fuse design.
Specifications
| Brand Name | Littelfuse | Item Name | Cartridge Fuse |
| Type | Time-Delay | Series | 313 |
| Voltage Rating | 250 VAC | Amperage Rating | 2 A |
| Interrupt Rating | 10 kA at 125 VAC, 100 A at 250 VAC | Body Style | Cylindrical |
| Mounting Type | Clip/Holder | Terminal Connection | Clip |
| Dimensions | 6.35 mm dia x 31.75 mm | Contact Material | Nickel-Plated Brass, Tin-Plated Copper |
| Construction | Glass | Temperature Rating | -55 to 125 °C |
| Standards | UL File No. E10480 Listed, CSA File No. 29862 Certified, UR File No. E10480 Listed, RoHS Compliant | Application | Used as Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection for Components or Internal Circuits |
Packages
| 5 - UNIT - (5) |