MERSEN AOS-Q ADD-ON SWITCH QUICK CONNECT
Description
Add-On-Switches contain one single-pole doublethrow contact rated 4 amperes resistive and 1 ampere inductive at 250V AC maximum. Two versions of the Add-On-Switch are available. Catalog number AOS-S has screw terminals. Catalog number AOS-Q accommodates p
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Add-on-Switch |
| Voltage Rating | 250 VAC | Mounting | Snap-On |
| Type | Blown Fuse Indicators | Dimensions | 0.81 x 0.81 x 2 in |
| For Use With | Blown Fuse Indicators | UPC | 782001940751 |
Packages
| 10 - UNIT - (10) |