Abbotsford
GOUAOSS

MERSEN AOS-S ADD-ON SWITCH SCREW CONNECT

Price $178.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:AOS-S

Description

Add-On-Switches contain one single-pole doublethrow contact rated 4 amperes resistive and 1 ampere inductive at 250V AC maximum. Two versions of the Add-On-Switch are available. Catalog number AOS-S has screw terminals. Catalog number AOS-Q accommodates p

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Mounting Snap-On Type Field Mountable, Semiconductor, Class L, Ferrule
UPC 782001942359

Packages

1 - UNIT - 1