MERSEN NL600 H/K NEUTRAL LINK 250V 600A
Description
Class H NEUTRAL LINK 250V 600A
Specifications
| Brand Name | Ferraz Shawmut | Voltage Rating | 250 VAC |
| Type | Neutral Link | Amperage Rating | 300 A |
| Application | Used in place of a fuse | UPC | 782001343163 |
Packages
| 5 - UNIT - (5) |