Abbotsford
GOUNL100

MERSEN NL100 71287-LINK,NEUTRAL AG PLT

Price $96.7200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:NL100

Description

Neutral link used to replace Class H fuses . 250V 100A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Type Neutral Link Amperage Rating 100 A
Application Used in place of a fuse UPC 782001712877

Packages

5 - UNIT - (5)