Abbotsford
GOUNLJ100

MERSEN NLJ100 NEUTRAL LINK J 600V 100A

Price $127.4600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:NLJ100

Description

Neutral link used to replace Class J fuses . 600V 100A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 100 A
Application Used in place of a fuse UPC 782001343125

Packages

10 - UNIT - (10)