Abbotsford
GOUNLJ200

MERSEN NLJ200 NEUTRAL LINK J 600V 200A

Price $194.8400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:NLJ200

Description

Neutral link used to replace Class J fuses . 600V 200A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 200 A
Application Used in place of a fuse UPC 782001343132

Packages

10 - UNIT - (10)