Abbotsford
GOUNLJ30

MERSEN NLJ30 NEUTRAL LINK J 600V 30A

Price $175.7100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:NLJ30

Description

Class J NEUTRAL LINK 600V 30A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 30 A
Application Used in place of a fuse UPC 782001712921

Packages

10 - UNIT - (10)