Abbotsford
GOUNLJ60

MERSEN NLJ60 NEUTRAL LINK J 600V 60A

Price $116.1200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN
Manufacturer #:NLJ60

Description

Neutral link used to replace Class J fuses . 600V 60A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 60 A
Application Used in place of a fuse UPC 782001712938

Packages

10 - UNIT - (10)