Abbotsford
GOUNLS200

MERSEN NLS200 71281-LINK,NEUTRAL AG PLT

Price $91.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NLS200

Description

Neutral link used to replace Class H fuses . 600V 200A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 200 A
Application Used in place of a fuse UPC 782001712815

Packages

1 - UNIT - 1