Abbotsford
GOUNLS30

MERSEN NLS30 71278-LINK,NEUTRAL AG PLT

Price $77.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NLS30

Description

Neutral link used to replace Class H fuses . 600V 30A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 30 A
Application Used in place of a fuse UPC 782001712785

Packages

1 - UNIT - 1