Abbotsford
GOUNLS400

MERSEN NLS400 71282-LINK,NEUTRAL AG PLT

Price $851.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NLS400

Description

Neutral link used to replace Class H fuses . 600V 400A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 400 A
Application Used in place of a fuse UPC 782001712822

Packages

1 - UNIT - 1