Description
LittelfuseĀ® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing. Simple installation. Reduces inventory requirements. Silver brazed joints for maximum strength. UL Listed (File No. E136855). CSA Certified (File No. LR92899).
Specifications
| Brand Name | Littelfuse | Sub Brand | Powr-Gard® |
| Item Name | Fuse Reducer | Voltage Rating | 250 V/600 V |
| Reduced Fuse Amperage Rating | 30/60 A | Class | H and K |
| Fuse Clip Amperage Rating | 100 A | Series/Model | LRU |
| Material | Silver Brazed Joints | For Use With | Littelfuse NLN/NLS and RLN/RLS Series Fuses |
| Standards | CSA Certified (File Number LR92899), UL Listed (File Number E136855) |
Packages
| 1 - UNIT - 1 |