Abbotsford
LTLLRUJ63

FUSETEK LRUJ63 Powr-Gard® Fuse Reducer Snap-In 30 A to, 60 A, 600 V, Class J Class

Price $61.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:LRUJ63

Description

LittelfuseĀ® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing. Simple installation. Reduces inventory requirements. Silver brazed joints for maximum strength. UL Listed (File No. E136855). CSA Certified (File No. LR92899).

Specifications

Brand Name Littelfuse Sub Brand Powr-Gard®
Item Name Fuse Reducer Type Snap-In
Voltage Rating 600 V Reduced Fuse Amperage Rating 30 A
Class Class J Fuse Clip Amperage Rating 60 A
Series/Model LRU Material Silver Brazed Joints
For Use With Littelfuse JTD_ID / JTD, JLS Series Fuses Standards CSA Certified (File Number LR92899), UL Listed (File Number E136855)

Packages

1 - UNIT - 1