Abbotsford
LTLLRUJ63

LITTELFUSE LRUJ63 60A to 30A 600V POWR-GARD Class J Fuse Reducer

Price $61.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:LRUJ63

Description

Littelfuse fuse reducers permit a lower-rated fuse to fit in existing equipment that have clips or blocks accommodating a higher-rated fuse. This prevents over fusing and the need to change the clip or block. It also improves protection by lowering the circuit to match more closely to the current of the application. Fuse reducers are ideal for applications that require a temporary reduction of fuse current. It should be noted that fuse reducers only allow the reducing of fuse ampere rating within a given UL Class and voltage. Fuse reducers will not allow the change from one UL Class to another. In addition, a fuse reducer will not allow the change in fuse voltage. Per UL standards, the Class T fuses are exempt from offering fuse reducers as an option for ampere reduction. The UL Class L fuses do not require the use of fuse reducers as this Class of fuse share bolt center-to-center dimensioning across all ampere ratings making the need for reducers unnecessary.

Specifications

Brand Name Littelfuse Sub Brand Powr-Gard®
Item Name Fuse Reducer Type Snap-In
Voltage Rating 600 V Reduced Fuse Amperage Rating 30 A
Class Class J Fuse Clip Amperage Rating 60 A
Series/Model LRU Material Silver Brazed Joints
For Use With Littelfuse JTD_ID / JTD, JLS Series Fuses Standards CSA Certified (File Number LR92899), UL Listed (File Number E136855)

Packages

1 - UNIT - 1