Abbotsford
GOUSDC7

MERSEN SDC7 Fuse clips 30A max - 13/32”

Price $4.2000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:MERSEN
Manufacturer #:SDC7

Description

Mersen offers an extensive offer of fuse clips. Clips are made out of spring brass with tin plated finish and match perfectly our selection of fuses. They are designed to mount easily, to save space and provide tight contact. You can choose from a wide range of traditional and space-saving fuse blocks, fuse clips and fuse holders.

Specifications

Brand Name Ferraz Shawmut Type Fuse Clips
Voltage Rating 600 VAC Amperage Rating 30 A
Length 0.43 in Width 0.48 in
Height 0.9 in Mounting Solder
UPC 782001224257

Packages

500 - UNIT - (500)