Abbotsford
GOUSDC8

MERSEN SDC8 1/4 IN PC BOARD AG PLTD CU FUS

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:SDC8

Description

PC board mount fuse clip for 5mm diameter fuses, 1/4" diameter fuses, and 13/32" diameter fuses 250 Volts 15 Amps 1/4 inch ferrule (silver plated) series.

Specifications

Brand Name Ferraz Shawmut Type Fuse Clips
Voltage Rating 250 VAC Amperage Rating 15 A
Mounting Solder UPC 782001320164

Packages

1 - UNIT - 1