Abbotsford
GOUSMG1

MERSEN SMG1 MINIATURE FUSE SMG - FAST ACTING 350VAC 1A

Price $1.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:SMG1

Description

250VAC Fast Acting Glass 4.5mm x 14.5mm

Specifications

Brand Name Ferraz Shawmut Type 4.5 X 14.5 mm miniature fuses
Voltage Rating 350 VAC Amperage Rating 1 A
Interrupt Rating 0.1 kA Contact Material Nickel Plated Brass
Standards 1/10A & 3/8A, 250VAC UL Listed CSA Cert., 1/8A - 7A, 350VAC, UL/CSA Recognized 8A & 10A, 125VAC RoHS Compliant Application Electronic circuits
UPC 782001237448

Packages

5 - UNIT - (5)