MERSEN AF2-2 32V 2A MINIATURE AUTOMOTIVE FU
Description
Automotive Fuse
Specifications
| Brand Name | Ferraz Shawmut | Type | Automotive Fuse |
| Voltage Rating | 32 VAC | Amperage Rating | 2 A |
| Interrupt Rating | 1 kA | Contact Material | Silver-Plated |
| Standards | RoHS Compliant | Application | Automobiles, trucks and other low voltage applications. |
| UPC | 782001244163 |
Packages
| 5 - UNIT - (5) |