Description
125VAC rated GGU fuses have midget fuse dimensions (1-1/2" x 13/32"). 20A and above have ceramic bodies, allowing use in higher ambient temperature conditions than other similar fuses. (Not for Branch Circuit Protection). 125 Volts 50 Amps .
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
| Type | Fast Acting | Series | GGU Series |
| Voltage Rating | 125 V | Amperage Rating | 50 A |
| Interrupt Rating | 10 kA | Fuse Class | Class M |
| Mounting Type | Clip | Terminal Connection | Ferrule |
| Construction | Glass | Standards | UL Listed to Standard 248-14 (3-15A) |
| Application | General Purpose 125VAC Circuits Supplemental Protection | UPC | 068938232764 |
Packages
| 5 - UNIT - (5) |