Abbotsford
GOUTRM310

MERSEN TRM3/10 3/10A 250V Tri-Onic® TRM Time-Delay Midget Fuse

Price $30.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRM3/10

Description

Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Time-Delay, Supplemental Protection Series TRM
Voltage Rating 250 VAC Amperage Rating 0.3 A
Interrupt Rating 10 kA Fuse Class Class M
Mounting Type Clip Terminal Connection Ferrule
Standards UL Listed to Standard 248-14 File E33925, CSA Certified to Standard C22.2 No. 248.14, ROHS Compliant Application Small Motors, Small Transformers, Lighting Circuits and Control Circuits
UPC 782001743079

Packages

10 - UNIT - (10)