MERSEN TRM6/10 6/10A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Tri-OnicĀ® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200% rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
| Type | Time-Delay | Voltage Rating | 250 VAC |
| Amperage Rating | 0.6 A | Interrupt Rating | 10 kA |
| Fuse Class | Midget | Mounting Type | Clip |
| Terminal Connection | Ferrule | Dimensions | 1-1/2 x 13/32 in |
| For Use With | UltraSafe Fuseholders | Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant |
| Application | For Supplemental Protection, Small Motors, Small Transformers, Lighting Circuits, Control Circuits up to 250 VAC | UPC | 782001743130 |
Packages
| 10 - UNIT - (10) |