Abbotsford
GOUD089496

MERSEN High-Speed Cylindrical Fuse Protistor® Size 20x127 gR (gRB) 1000VDC IEC 20A With Striker

Price $405.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:D089496

Description

Specially developed for DC applications, 20x127 gR cylindrical is a fast acting, full range fuse used in the protection of auxiliaries, control circuit and other measuring and monitoring devices.

Specifications

Brand Name Ferraz Shawmut Type DC Fuses
Voltage Rating 1,000 VDC Amperage Rating 20 A
Mounting Type Clip Standards UL Recognized component UL file No. E76491 IEC 60269-4 Compliance
Application DC control circuit, measuring & monitoring auxiliaries circuit UPC 3605340083613

Packages

10 - UNIT - (10)