MERSEN A3T1000 Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 1000A Blade Amp-Trap®
Description
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
| Brand Name | Ferraz Shawmut | Type | North American Power Fuses |
| Voltage Rating | 300 VAC | Amperage Rating | 1k A |
| Interrupt Rating | 200 kA | Fuse Class | Class T |
| Mounting Type | Bolted | Standards | UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.15 RoHS Compliant |
| Application | Load centers Panelboards Switchboards Circuit Breakers Metering Centers | UPC | 782001890834 |
Packages
| 1 - UNIT - 1 |