Abbotsford
GOUA6D175R

MERSEN A6D175R 175A 600V Mersen Amp-Trap 2000® SmartSpot® A6D-R Series Class RK1 Time-Delay Fuse

Price $608.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6D175R

Description

Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot
Item Name Power Fuse Type Time Delay
Voltage Rating 600 VAC Amperage Rating 175 A
Interrupt Rating 200 kA Fuse Class Class RK1
Mounting Type Clip Terminal Connection Blade
Indication SmartSpot Standards UL 248-12, File E2137, DC Listed to UL 248, CSA C22.2, No. 248.12
Application Motors Safety Switches Transformers Disconnects Control Panels All General-Purpose Circuits UPC 782001992170

Packages

1 - UNIT - 1