Abbotsford
GOUOT100

MERSEN OT100 100A 250V Mersen OT Series Class K-5 Fast-Acting Fuse

Price $51.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OT100

Description

One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 250 VAC
Amperage Rating 100 A Interrupt Rating 50 kA
Fuse Class Class K5 Mounting Type Clip
Terminal Connection Blade Standards UL 2489, CSA File Number E2137, CSA C22.2 No. 248.9
Application For Feeders, Resistive Heating, Residential and Small Commercial Installations UPC 782001700270

Packages

5 - UNIT - (5)