Abbotsford
GOUTR500R

MERSEN TR500R 500Amp 250V 200kA Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $200.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR500R

Description

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 500 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Blade Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12
Application Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) UPC 782001748197

Packages

1 - UNIT - 1