Abbotsford
BURBBB14424J

HUBBELL BBB14424J BBB14424J

Price $1,175.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BBB14424J

Description

Copper busbar is used in a variety of applications. Can be used as a common ground point and can also be used in "power" applications as well. This Catalog Number includes one busbar, two insulators, two mounting brackets, four mounting bolts and four lock washers.


Copper busbar is used in a variety of applications. UL Listed for grounding. Can be used as a common ground point and can also be used in "power" applications as well.

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Hole Size 0 mm
UPC 781810497364

Packages

1 - UNIT - 1