Abbotsford
BURB2G12N

HUBBELL B2G12N B2G12N

Price $598.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B2G12N

Description

Flexible Copper Braid, 12 in L,Approximate Ampere rating indoor:700,outdoor:840.


Most Burndy braid are UL Listed and CSA Certified

Pressed seamless copper ferrules provide added durability and prevent fraying, providing extra strength for a robust bonding connection

Braid is especially suited for applications that require flexibility or resistance to vibration

Extra fine stranding gives enhanced flexibility

Ferrules clearly marked with Burndy braid type and UL markings (where appropriate)

Available in custom lengths and hole sizes to suit your needs (contact your local sales representative for non-standard configurations)

For assistance in finding the perfect braid for your needs click here for our Braid Configurator Tool: <lt/>a href="https://www.hubbell.com/config/BRAID" target="_blank"<gt/>www.hubbell.com/config/BRAID<lt/>/a<gt/>

Specifications

Brand Name Burndy Sub Brand BRAID
Type B, Flexible Material Copper
Amperage Rating 700/840 A Color White
Standards UL467 Application Flexible copper braid jumpers designed to take up linear expansion and contraction, compensate for misalignment and absorb vibratory movement of electrical equipment and devices
UPC 781810004838

Packages

1 - UNIT - 1