Abbotsford
BURBG12N

HUBBELL BG12N BG12N

Price $353.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BG12N

Description

Flexible Copper Braid, 12 in L,Approximate Ampere rating indoor:415,outdoor:495.


Most Burndy braid are UL Listed and CSA Certified

Pressed seamless copper ferrules provide added durability and prevent fraying, providing extra strength for a robust bonding connection

Braid is especially suited for applications that require flexibility or resistance to vibration

Extra fine stranding gives enhanced flexibility

Ferrules clearly marked with Burndy braid type and UL markings (where appropriate)

Available in custom lengths and hole sizes to suit your needs (contact your local sales representative for non-standard configurations)

For assistance in finding the perfect braid for your needs click here for our Braid Configurator Tool: <lt/>a href="https://www.hubbell.com/config/BRAID" target="_blank"<gt/>www.hubbell.com/config/BRAID<lt/>/a<gt/>

Specifications

Brand Name Burndy Sub Brand BRAID
Type B, Flexible Material Copper
Color White Standards UL467
Application Flexible copper braid jumpers designed to take up linear expansion and contraction UPC 781810005323

Packages

1 - UNIT - 1