Abbotsford
BURBDTIBB

HUBBELL BDTIBB BDTIBB

Price $84.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BDTIBB

Description

BONDIT® Wall Mount, #14 - #2 AWG, 4.01 in L, .71 in W


Meets Intersystem Bonding Requirements: NEC 250.94

Provides an easy to access grounding point for utilities such as telecom and cable

Easy to install

Tin-plated connector body provides long-lasting corrosion resistance

UL467 Listed for the US and Canadian Markets

Stainless Steel Set Screws

Accepts main ground wire (#2 to #6), up to 4 intersystem wire (#4 to #14)

Supplied with a durable cover, easily secured over connector body

Approved for use with solid stranded conductors

Specifications

Brand Name Hubbell Sub Brand Burndy
Type BDT Material Stainless Steel
Standards Meets Intersystem Bonding Requirements: NEC2008 250.94 Application Used to tying all of the system grounds together in one location
UPC 781810504017

Packages

1 - UNIT - 1