Abbotsford
HOFAGS416

HOFFMAN AGS416 GROUNDING STRAP 4 AWG X 16 LG

Price $107.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AGS416
Documents Documents

Description

Grounding Straps can be used to provide electrical continuity between metal parts which must be electrically connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.


Each strap consists of a length of braided copper with a ring terminal at both ends

The grounding strap is insulated with green and yellow striped plastic

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type General Accessories Material Copper
Finish Tinned Application Controls and Drives; Power Distribution
UPC 783510324605

Packages

1 - UNIT - 1