Abbotsford
HOFECFE2530

HOFFMAN ECFE2530 EARTHING STRAP 25MM 150A

Price $879.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECFE2530
Documents Documents

Description

Earthing Straps, ECFE are used for grounding panels, parts and enclosure frames. This Earthing Straps, ECFE, ECFE2530 item is rated 150A with a material of Copper.


Description: For earthing and potential compensation between panels, parts and the enclosure's frame.

Length: 300 mm.

Material: Tinned electrolytic copper 0.15 mm wire.

Working temperature: Up to 105ºC.

Pack quantity: 10 pieces.

Mounting requirements: Add ECF connection set for fixing strap to painted frame.

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 0.51 x 15 x 0.31 inch Material Copper
Application Stationary Machinery and Equipment Outside Factory UPC 783510473747

Packages

1 - UNIT - 1