Abbotsford
MIDUG412RMW260

MIDWEST ELECTRIC 60A 120/240V 1-Phase GFI Disconnect

Price $502.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:UG412RMW260
Documents Documents

Description

GFI disconnects provide a convenient, low-cost means to satisfy NEC requirements for spas, hot tubs, water heaters, and swimming pools. The NEMA 3R design insures a safe, weather-tight installation for residential, light commercial, and even some industrial applications.

Specifications

Brand Name Midwest Electric Item Name GFI Disconnect Spa Panel
Type GFI Disconnect Spa Panel Number of Spaces 2/4
Number of Poles 2 Voltage Rating 120/240 VAC
Amperage Rating 60 A Interrupt Rating 10 kA
Phase 1 Mounting Type Surface
Enclosure Type NEMA 3R Conductor Size 6-2/0 AWG
Construction G90 Galvanized Steel Finish Powder Coated
Dimensions 7-1/2 in W x 4 in D x 10 in H Standards UL/cUL Listed
Application For Residential, Light Commercial, and Even some Industrial Applications UPC 784567206524

Packages

1 - UNIT - 1