ABB TMC1210RCU LDCTR COMBO 12/24 CCT100A 1P MAIN BRK CSA 3R
Description
Specifications
| Brand Name | GE | Sub Brand | PowerMark |
| Item Name | Main Lug Load Center | Number of Circuits | 12 |
| Number of Spaces | 24 | Number of Poles | 1 |
| Voltage Rating | 120/240 V | Amperage Rating | 100 A |
| Interrupt Rating | 22 kA | Phase | 1 |
| Enclosure Type | Type 3R | Includes | Door Kit |
| Application | For Use as Service Entrance Equipment |
Packages
| 1 - UNIT - 1 |