ABB TMC1610CCA 100Amp 1-Phase, 16/32-CCT GE PowerMark™ Main Breaker Loadcenter and Door/THQL and THQP, Indoor Enclosure
Description
Main breaker 22KAIC rated standard - factory installed. All Load centers top or bottom entry. Indoor and outdoor rated enclosures available. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Type | Standard |
| Number of Spaces | 32 | Number of Poles | 1 |
| Voltage Rating | 120/240 VAC | Amperage Rating | 100 A |
| Interrupt Rating | 22 kA | Phase | 1 |
| Enclosure Type | NEMA 1 | Breaker Type | Main Breaker |
| Includes | Cover, Door Kits | Standards | CEC Certified, cCSA Certified, UL/cUL Listed |
| UPC | 783164402414 |
Packages
| 1 - UNIT - 1 |