Description
200 A Type 3R Outdoor Enclosure PowerMark Load centre with 120/240 V, single phase, 22kA, main breaker includes cover.
Specifications
| Brand Name | GE | Sub Brand | PowerMark |
| Item Name | Load Center | Number of Circuits | 20/40 |
| Number of Spaces | 40 | Voltage Rating | 120/240 V |
| Amperage Rating | 200 A | Interrupt Rating | 22 kA |
| Phase | 1 | Enclosure Type | Type 3R |
| Feed Location | Top/Bottom | Breaker Type | Main |
| Winding Material | Copper Bus | Includes | Cover, Door Kit |
| Application | For Service Entrance Equipment when Installed in Accordance with the CEC |
Packages
| 1 - UNIT - 1 |