Abbotsford
SIESNC2448B1200W

SIEMENS US2:SNC2448B1200W STD PNR LC MB 24S/48C 1PH 200A N1 WHT

Price $340.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC2448B1200W
Documents Documents

Description

SIEMENS LOW VOLTAGE PLUG-ON NEUTRAL READY STANDARD SERIES ASSEMBLED LOAD CENTER. MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 48 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V (200A) 22KAIC. SPECIAL FEATURES: ALUMINUM BUS, WHITE TRIM NEMA TYPE 1 ENCLOSURE FOR INDOOR USE.

Specifications

Brand Name Siemens Canada UPC 195125264038

Packages

1 - UNIT - 1