Abbotsford
GEDTL270SCU

ABB TL270SCU NEMA-1 4-Circuit 70Amp 120/240VAC General Electric Load Center

Price $142.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TL270SCU

Description

PowerMark™ Residential load center for main lugs convertible to main breaker. 70 A, 120/240 VAC. Total 1-pole space for 1 inch is 2 and 1/2 inch is 4. Surface front type. Top bottom feed type. 6 to 3 (copper-aluminium) AWG/KCMIL main wire size. TGK4 equipment ground kit. Suitable for use as service entrance equipment when Installed in accordance with the national electrical code. 22kAIC RMS symmetrical, except where noted. 6 to 42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down.

Specifications

Brand Name GE Item Name Load Center
Type Standard Number of Circuits 2
Number of Spaces 4 Number of Poles 1, 2
Voltage Rating 120/240 VAC Amperage Rating 70 A
Interrupt Rating 65 A Phase 1
Mounting Type Surface Enclosure Type NEMA 1
Breaker/Load Center Type Plug-In Feed Location Either Side
Breaker Type Main Lug Wiring Configuration 3-Wire
NEMA Configuration NEMA 1 Dimensions 7-3/4 in W x 3-3/4 in D x 10 in H
Standards UL Listed UPC 783164275490

Packages

1 - UNIT - 1