Description
PowerMark 125A Load Centre with 120/240 V and single phase, Type 3R outdoor enclosure, main breaker 22KAIC rated standard. All Load centres top or bottom entry. Indoor and outdoor rated enclosures. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Number of Circuits | 24/48 |
| Number of Spaces | 48 | Voltage Rating | 120/240 VAC |
| Amperage Rating | 125 A | Phase | 1 |
| Enclosure Type | Type 3R Outdoor | Breaker Type | Main Lug |
| Wiring Configuration | 3-Wire | Construction | Copper Bus Bar |
| Includes | Cover, Door Kit | Standards | CSA Certified |
| Application | For Service Entrance Equipment |
Packages
| 1 - UNIT - 1 |