Abbotsford
GEDTLC410R1

ABB TLC410R1 100Amp 120/240V 1-Phase, 4/8-CCT GE PowerMark™ Main Lug Loadcenter Only, 3R Outdoor Enclosure

Price $114.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TLC410R1

Description

UL Listed (Panelboards No. 67). 60°/75°C conductor rating. Suitable for use as service entrance equipment when Installed in accordance with the national electrical code. 22kAIC RMS symmetrical. 6-42 circuit devices.UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down.

Specifications

Brand Name Emerson Sub Brand PowerMark
Item Name Single Phase Main Lug Load Centers Number of Circuits 4
Number of Spaces 8 Voltage Rating 120/240 VAC
Amperage Rating 100 A Interrupt Rating 22 kAIC
Phase 1 Mounting Type Plug-On
Enclosure Type Type 3R Feed Location Either
Temperature Rating 60/75 °C Dimensions 7.71 in W x 4.2 in D x 10.31 in H
Includes Door Standards UL, cUL Listed, CSA Certified
Application For Service Entrance Equipment when Installed in Accordance with the CEC UPC 783164306279

Packages

1 - UNIT - 1