Abbotsford
GEDTMC18410C

ABB 100Amp 3-Phase, 18-CCT GE PowerMark Main Breaker Loadcenter with Door, 1 inch Breakers Only, Indoor Enclosure

Price $361.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC18410C

Description

PowerMark™ Load center. 100 A main ampere rating. 208Y/120 VAC. 3-phase, 4-wire. Total 1-pole maximum space for 1 inch is 18. Main breaker 22 kAIC rated standard. Factory installed. All load center top or bottom entry. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark Plus
Item Name Load Center Number of Circuits 18
Number of Spaces 18 Voltage Rating 120/208 VAC
Amperage Rating 100 A Interrupt Rating 22 kA
Phase 3 Enclosure Type Type 1 Indoor
Breaker Type Main Wiring Configuration 4-Wire
Construction Aluminum Bus/Copper Stab Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment
UPC 783164306224

Packages

1 - UNIT - 1