×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
GEDTLC12412C

ABB TLC12412C 12 Circuit 125Amp 208/120VAC General Electric PowerMark™ Gold Load Center

Price $191.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC12412C

Description

PowerMark™ Commercial load center. Factory installed main lugs. 125 A, 208Y/120 VAC. Total 1-pole maximum space for 1 inch is 12. 3-phase, 4-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Convertible Load Center Type Standard
Number of Circuits 12 Number of Spaces 12
Number of Poles 1 Voltage Rating 120/240 V
Amperage Rating 125 A Phase 1
Enclosure Type NEMA 1 NEMA Configuration NEMA 1
Construction Thermoplastic Includes Factory Installed Ground Kit, Door
Standards CSA Certified, GSA Compliant, UL Listed UPC 783164306095

Packages

1 - UNIT - 1